Shop MAX
See all product information
Create Account
Battery
- Mfr # JPL92550A
- Zoro # G623781925
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
5 Ah
Battery Type
Tabbed
Voltage
25.2V DC
Charger Input Voltage
100-240V AC
Overall Height
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JPL92550A
- Zoro #
- G623781925
- UPC #
- 093818305641
- Country of Origin
- Japan
- Item
- Battery
- Battery Capacity
- 5 Ah
- Battery Type
- Tabbed
- Voltage
- 25.2V DC
- Charger Input Voltage
- 100-240V AC
- Terminal Type
- Slide-On
- Compatible Product Type
- Cordless Rebar Cutter, Rebar Tying Tool
- Weight
- 2 lb
- Number of Batteries Included
- 1
- Automatic Shut-Off
- No
- Number of Chargers Included
- 1
- Battery Chemistry
- Li-Ion
- Charger Manufacturer Part Number
- PJ99946
- Charger Class
- Rapid
- Product Type
- Battery
- Compatible Manufacturer Part Number
- PJRC160, PJRC160-N
Dimensions
- Overall Height
- 3 3/8 in
- Overall Length
- 5 in
- Overall Width
- 3 1/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Terminal Type Slide-On, Voltage 25.2V DC, Charger Input Voltage 100-240V AC, Automatic Shut-Off No, Number of Cells Not Applicable, Battery Series Not Applicable, Overall Height 3 3/8 in, Overall Length 5 in, Overall Width 3 1/4 in, Weight 2 lb, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.