Battery
- Mfr # RB823T
- Zoro # G423781859
product price:Â
$
5,542.99
/ea
Free Shipping & Returns
Key Features
Minimum Ties per Coil
85
Maximum Ties per Coil
165
Voltage
14.4V DC
Features
Easy Pull Trigger, Fast Tying, Largest Jaw Capacity Ever, Load Assist Mechanism
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RB823T
- Zoro #
- G423781859
- UPC #
- 093818000744
- Country of Origin
- Japan
- Item
- Battery
- Minimum Ties per Coil
- 85
- Maximum Ties per Coil
- 165
- Voltage
- 14.4V DC
- Features
- Easy Pull Trigger, Fast Tying, Largest Jaw Capacity Ever, Load Assist Mechanism
- Cordless Tool Kit Contents
- (1) Battery, (1) Charger
- Compatible Wire Gauge
- 19 ga
- Battery Manufacturing Model Number
- JPL91450A
- Charger Manufacturing Model Number
- JC925A
- Battery Capacity
- 5.0Ah
- Number of Chargers Included
- 1
- Includes
- Battery, Charger
- Number of Batteries Included
- 1
- Tying Speed
- Less Than 0.5 sec/Tie
- Tool Weight
- 6 lb
- Includes Battery
- Battery Included
Dimensions
- Minimum Rebar Size Combination
- #7 x #7
- Maximum Rebar Size Combination
- #14 x #14
- Fits Chest Size
- Easy Pull Trigger, Fast Tying, Largest Jaw Capacity Ever, Load Assist Mechanism
Description
Battery, Voltage 14.4V DC, Maximum Rebar Size Combination #14 x #14, Tying Speed Less Than 0.5 sec/Tie, Maximum Ties per Coil 165, Minimum Ties per Coil 85, Cordless Tool Kit Contents (1) Battery, (1) Charger, Tool Weight 6 lb, Brushless Motor Yes, Minimum Rebar Size Combination #7 x #7, Battery Capacity 5.0Ah, Charger Included Yes, Compatible Wire Gauge 19 ga, Features Easy Pull Trigger, Fast Tying, Largest Jaw Capacity Ever, Load Assist Mechanism, Includes Battery, Charger
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.