Max Cases HP-ESL-G7EE-14-BCLR Shell L for HP G7 G6 Chromebook Clamshell Case
Mfr # HP-ESL-G7EE-14-BCLR
Zoro # G903932498
Product Information
- Brand Max Cases
- MFR # HP-ESL-G7EE-14-BCLR
- Zoro # G903932498
- UPC # 850015720833
- Country of Origin China
- Category Computer Cases
Description
An all-new category of cases, the MAXCases Extreme Shell-L delivers robust, full-coverage protection in a new lightweight and budget-friendly design. The rugged top protects the expensive-to-repair device screen with a clear, rigid panel made of compound polycarbonate, surrounded by an impact-absorbing TPU bumper and enhanced corners. The device’s bottom is safeguarded against impact and scratches by another clear compound panel. Our textured MAXGrip wrap connects the panels, delivering added hinge protection and a wide grip-assist surface. As with all MAXCases custom-fit cases, the Extreme Shell-L delivers a snug, perfect fit and supports all device functions and port access. Custom colors, logos and/or
Features- Custom-fit compatibility with the HP G7/G6 Chromebook Clamshell 14"
- Unique full-coverage design delivers cost-conscious, lightweight protection
- Impact-absorbing TPU bumpers and corners
- Overhang design protects top and bottom corners when device is closed
- Clear, rigid top and bottom panels repel scratches & impact damage
- Updated bottom panel enables easy asset tag scanning
- Durable spine wrap protects the vulnerable hinge area while adding a textured, grip-assist surface to help prevent drops
- Custom-fit supports all device functions & port access
- Extreme Shell-L for HP G7/G6 Chromebook Clamshell 14" (Black-Clear PC)
- Weight: 0.78 lbs
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
- ALL START IonMetal 7,800mAh Phone Charger (582)
- MOXA 16Ports Modbus Gateway, Dual Dc Power Input (MGate MB3660-16-2DC)
- ILC Replacement for Xplore 11-01019 Battery (11-01019)
- PYRAMID 3'' 1000 Watt Die-Cast Aluminum Titainium Super Tweeter, TW67 (TW67)
- THERMALTAK Thermaltake Ceres 500 Tg Argb Snow - Mid Tower - Extended Atx (CA-1X5-00M6WN-00)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- BUGATTI Travel/Luggage Case for 17.3" Notebook - Black (BUGBZCW1645BK)
- Max Cases Computer Cases