This item is Discontinued.

Max Cases Max Cases HP-ESS-G6EE14-BLK 14 in. Extreme Shell-S for HP G6 EE Chromebook Clamshell; Black HP-ESS-G6EE14-BLK

Max Cases HP-ESS-G6EE14-BLK 14 in. Extreme Shell-S for HP G6 EE Chromebook Clamshell; Black (Discontinued)

  • Mfr # HP-ESS-G6EE14-BLK
  • Zoro # G604035061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-ESS-G6EE14-BLK
Zoro #
G604035061
UPC #
850015720185
Country of Origin
China

Description

Extreme Shell-S for HP G6 EE Chromebook Clamshell 14" (Black).

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.

Features
  • 14 in. Extreme Shell-S for HP G6 EE Chromebook Clamshell
  • Optimum performance and reliability
Specifications
  • Color: Black
  • Size: 14"
  • Device Supported: HP G6 EE Chromebook Clamshell
  • Printed Design / Pattern / Texture: Textured
  • Application / Usage: Chromebook
  • Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.