Shop MAX
See all product information
Create Account
Heavy-DutytapleRemover,
- Mfr # RZ-3F BLACK
- Zoro # G4126398
product price:Â
$
14.95
/ea
Key Features
Style
Heavy-Duty
Length
5.5"
Color
Black
Height
4"
Width
1.1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RZ-3F BLACK
- Zoro #
- G4126398
- UPC #
- -
- Country of Origin
- Japan
- Item
- Heavy-Duty Staple Remover
- Style
- Heavy-Duty
- Color
- Black
Dimensions
- Length
- 5.5"
- Height
- 4"
- Width
- 1.1"
Description
Heavy-Duty Staple Remover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.