Shop SWINGLINE
See all product information
Create Account
Optima 25 Compact Reduced Effort Stapler - Staples Upto 25 Sheet of 20lb Paper - Holds Upto 105
- Mfr # 66412
- Zoro # G323365845
product price:Â
$
22.59
/ea
Key Features
Features
Soft Grip, Durable, Handheld, Quiet Operation, Low Staple Indicator, Compact
Sheet Basis Weight
20 lb
Sheet Capacity
25
Color
Orange, Black, Gray
Staple Capacity
105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66412
- Zoro #
- G323365845
- UPC #
- 74711664127
- Country of Origin
- China
Dimensions
- Staple Size
- 1/4 in
Details
- Features
- Soft Grip, Durable, Handheld, Quiet Operation, Low Staple Indicator, Compact
- Sheet Basis Weight
- 20 lb
- Sheet Capacity
- 25
- Color
- Orange, Black, Gray
- Staple Capacity
- 105
- For Use With
- Paper
- Material
- Metal, Plastic
- Item
- Stapler
- Staple Type
- Half Strip
Description
Optima 25 Compact Reduced Effort Stapler - Staples Upto 25 Sheet of 20lb Paper - Holds Upto 105 Staple - Half Strip - Staple Size: 0.25in - Gray, Black, Orange - Plastic, Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.