Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120 Gallon 75 CFM Premium Air Compressor

  • Mfr # 31G120TRKE-H+MAP

  • Zoro # G916418941


product price: $8,410.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Engine HP - Air Compressor
31
Tank Size - Air Compressor
120 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31G120TRKE-H+MAP
Zoro #
G916418941
UPC #
20791504242
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
120 gal

Details

Engine HP - Air Compressor
31

Description

The MAXair Premium 31G120TRKE-H-MAP Truck style service compressor is the largest in the industry! This massive compressor pumps 75 CFMs of air as much as 3 times when compared to most truck compressors The unit is powered by a reliaable twin cylinder 31 hp, OHV Vanguard engine paired with a robust V style, 3 cylinder cast iron 150 psi compressor head that puts out an impressive 75 CFMs of air. The MAXair unit also comes with an extra large 120 gallon tank 4 times larger than most competitiors then paired with the 75 CFMs allows the unit to operate tools like line boring moles, small jack hammers, and post drivers that other service truck compressors just can't keep up with . The added features like extended oil drains, extended tank drains, and automotive style air filters takes the hassle out service and maintentance on the unit. With more than enough air for multiple high demand air tools, this unit will support multiple mechanics at once to get your equipment up and going faster when needed. These extra features like dual quick connects, a 3/4 ball valve outlet, fuel saving idle control and pre-wired Plug & Play electric start battery cable system makes this unit ready to perform when it hits your truck. . . . MAXair is MORE!

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size); Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.