This item is Discontinued.

Maxco Chain 08B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 1/2" Ptch, 08B-2Hmol, PK5 08B-2HMOL

08B-2 Ol Cotter Pin Type Bs RllrChn, DblStrnd, 1/2" Ptch, 08B-2Hmol, PK5 (Discontinued)

  • Mfr # 08B-2HMOL
  • Zoro # G0079776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08B-2HMOL
Zoro #
G0079776
UPC #
821002000474
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
08B-2
Chain Overall Width
1.37
Chain Roller Dia.
0.335

Details

Roller Chain Item
Offset Link
Roller Chain Type
Standard Riveted
Number of Strands
2
Chain Material
Carbon Steel
Industry Chain Pitch
0.500"
Standards
British Standard
Connecting End to Center Line
0.76
Rivet End to Center Line
0.61
Chain Tensile Strength
7600
Max. Allowable Load
1210

Description

SENQCIA Hi-Max British Standard offset Links are manufactured in accordance with the ISO 606B International roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.