Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxco Chain 100-2 Ol Cp Type ASME/ANSI StdRllrChn DbStrnd 1-1/4" Pit, 100-2Hmol, PK4 100-2HMOL

100-2 Ol Cp Type ASME/ANSI StdRllrChn DbStrnd 1-1/4" Pit, 100-2Hmol, PK4 (Discontinued)

  • Mfr # 100-2HMOL
  • Zoro # G0087284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-2HMOL
Zoro #
G0087284
UPC #
821002001310
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
100-2
Chain Overall Width
3.28
Chain Roller Dia.
0.75

Details

Roller Chain Item
Offset Link
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1.250"
Number of Strands
2
Standards
ANSI
Includes
(1) Connecting Link
Connecting End to Center Line
1.76
Rivet End to Center Line
1.52
Chain Tensile Strength
46000
Max. Allowable Load
8500

Description

SENQCIA Hi-Max offset Links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care should be taken when utilizing this part as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.