This item is Discontinued.

Maxco Chain 120H Cot Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/2" Pit, 120Hhmcb, PK10 120HHMCB

120H Cot Hvy ASME/ANSI StdRllrChn Sngl 10FtBx 1-1/2" Pit, 120Hhmcb, PK10 (Discontinued)

  • Mfr # 120HHMCB
  • Zoro # G0106157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120HHMCB
Zoro #
G0106157
UPC #
821002130690
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
120H
Chain Length
10 ft
Chain Overall Width
2.42
Chain Roller Dia.
0.875

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Heavy Cottered
Chain Material
Carbon Steel
Industry Chain Pitch
1.500"
Number of Strands
1
Includes
(1) Connecting Link
Standards
ANSI
Max. Allowable Load
7260
Connecting End to Center Line
1.34
Chain Type
External
Rivet End to Center Line
1.08
Chain Tensile Strength
38000

Description

SENQCIA Hi-Max Heavy Series cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. The link plates of the heavy series are one size thicker than standard roller chains providing additional strength in heavy duty applications. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.