This item is Discontinued.

Maxco Chain 140-2Cot ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-3/4" Pit, 140-2Hmcb, PK10 140-2HMCB

140-2Cot ASME/ANSI StdRllrChn DbStrnd 10FtBx 1-3/4" Pit, 140-2Hmcb, PK10 (Discontinued)

  • Mfr # 140-2HMCB
  • Zoro # G0103655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-2HMCB
Zoro #
G0103655
UPC #
821002006056
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
140-2
Chain Length
10 ft
Chain Overall Width
4.37
Chain Roller Dia.
1

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Cottered
Chain Material
Carbon Steel
Industry Chain Pitch
1.750"
Number of Strands
2
Includes
(1) Connecting Link
Standards
ANSI
Chain Tensile Strength
92000
Max. Allowable Load
15000
Rivet End to Center Line
2.04
Connecting End to Center Line
2.33
Chain Type
External

Description

SENQCIA Hi-Max cottered roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.