This item is Discontinued.

Maxco Chain 160 Cl Cp Type ASME/ANSI Std Roller Chain, Single Strand, 2" Pitch 160HMCL

160 Cl Cp Type ASME/ANSI Std Roller Chain, Single Strand, 2" Pitch (Discontinued)

  • Mfr # 160HMCL
  • Zoro # G0086286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160HMCL
Zoro #
G0086286
UPC #
821002130478
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
160
Chain Overall Width
2.89
Chain Roller Dia.
1.125

Details

Roller Chain Item
Connecting Link
Roller Chain Type
Standard Riveted
Number of Strands
1
Chain Material
Carbon Steel
Industry Chain Pitch
2.000"
Standards
ANSI
Includes
(1) Connecting Link
Max. Allowable Load
11500
Chain Type
External
Rivet End to Center Line
1.29
Connecting End to Center Line
1.6
Chain Tensile Strength
57000

Description

SENQCIA Hi-Max cotter pin type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.