
25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Hmol, PK5 (Discontinued)
- Mfr # 25HMOL
- Zoro # G0091280
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25HMOL
Zoro #
G0091280
UPC #
821002009774
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
25
Chain Overall Width
0.46
Chain Roller Dia.
0.13
Details
Roller Chain Item
Offset Link
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
0.250"
Number of Strands
1
Standards
ANSI
Max. Allowable Load
140
Rivet End to Center Line
0.18
Chain Type
External
Chain Tensile Strength
880
Connecting End to Center Line
0.28
Description
SENQCIA Hi-Max 2-pitch offset Links are manufactured in Tawiwan in accordance with the ASME/ANSI B29.1 American roller chain standard.Riveted construction improves the carrying capacity of the offset however assembly in the field requires two connecting links (sold separately)Offset links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.