This item is Discontinued.

Maxco Chain 35-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/8" Pit, 35-2Hmrb, PK10 35-2HMRB

35-2 Riv ASME/ANSI Std RllrChn DblStrnd 10Ft Bx 3/8" Pit, 35-2Hmrb, PK10 (Discontinued)

  • Mfr # 35-2HMRB
  • Zoro # G0080205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35-2HMRB
Zoro #
G0080205
UPC #
821002011210
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
35-2
Chain Length
10 ft
Chain Overall Width
1.05
Chain Roller Dia.
0.2

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
0.375"
Number of Strands
2
Standards
ANSI
Chain Tensile Strength
4520
Chain Type
External
Max. Allowable Load
800
Rivet End to Center Line
0.46
Connecting End to Center Line
0.59

Description

SENQCIA Hi-Max riveted roller chain is manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.