
60 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (Discontinued)
- Mfr # 60HMCLCP
- Zoro # G0090258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60HMCLCP
Zoro #
G0090258
UPC #
821002026887
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
60
Chain Overall Width
1.24
Chain Roller Dia.
0.469
Details
Roller Chain Item
Connecting Link
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
0.750"
Number of Strands
1
Standards
ANSI
Chain Type
External
Rivet End to Center Line
0.53
Chain Tensile Strength
9250
Connecting End to Center Line
0.71
Max. Allowable Load
2000
Description
SENQCIA Hi-Max cotter pin type connecting links are manufactured in accordance with the ASME/ANSI B29.1 American roller chain standard. Split cotters are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.