
60F Riv F Side Bar ASME/ANSI Std RllrChn Sngl 10Ft Bx 3/4" Pit, PK10 (Discontinued)
- Mfr # 60FHMRB
- Zoro # G0081867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60FHMRB
Zoro #
G0081867
UPC #
821002026412
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
60
Chain Length
10 ft
Chain Overall Width
1.24
Chain Roller Dia.
0.469
Details
Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
0.750"
Number of Strands
1
Standards
ANSI
Rivet End to Center Line
0.53
Connecting End to Center Line
0.71
Max. Allowable Load
2000
Chain Type
External
Chain Tensile Strength
9250
Description
SENQCIA Hi-Max Flat Style riveted roller chain is manufactured . Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.