Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxco Chain 60SsRiv 304 Ss ASME/ANSI RllrChn SglStrd 10FtBx 3/4" Pit, 60Sshmrb, PK10 60SSHMRB

60SsRiv 304 Ss ASME/ANSI RllrChn SglStrd 10FtBx 3/4" Pit, 60Sshmrb, PK10 (Discontinued)

  • Mfr # 60SSHMRB
  • Zoro # G0080686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SSHMRB
Zoro #
G0080686
UPC #
821002028942
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
60
Chain Length
10 ft
Chain Overall Width
1.24
Chain Roller Dia.
0.469

Details

Roller Chain Item
Roller Chain
Roller Chain Type
Standard Riveted
Chain Material
Stainless Steel
Industry Chain Pitch
0.750"
Number of Strands
1
Includes
(1) Connecting Link
Standards
ANSI
Chain Tensile Strength
6160
Chain Type
External
Rivet End to Center Line
0.53
Connecting End to Center Line
0.71
Max. Allowable Load
230

Description

SENQCIA Hi-Max 304 Stainless Steel riveted roller chain is manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Packaged chains are supplied with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged in a 10ft box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.