This item is Discontinued.

Maxco Chain Al866Riv ASME/ANSI Light Dty Leaf Chn 6X6 Lacing 50Ft Reel 1" Pit, PK50 AL866HMR50

Al866Riv ASME/ANSI Light Dty Leaf Chn 6X6 Lacing 50Ft Reel 1" Pit, PK50 (Discontinued)

  • Mfr # AL866HMR50
  • Zoro # G0093794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL866HMR50
Zoro #
G0093794
UPC #
821002038132
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
AL866
Chain Length
50 ft
Chain Overall Width
1.74

Details

Roller Chain Item
Leaf Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1.000"
Standards
ANSI
Chain Tensile Strength
50260

Description

SENQCIA Hi-Max Leaf Chains are manufactured . They are used primarily as tension linkage or force transmision chains for lifts and/or hoists. Assembled chains are wupplied with a rust prevent oil to resist rust durring shipment and storage. This chain is packaged on a 50ft reel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.