Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Maxco Chain Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 BL823HMR50

Bl823 Riveted ASME/ANSI Leaf Chn, 2 X 3 Lacing, 50Ft Reel, 1" Pit, PK50 (Discontinued)

  • Mfr # BL823HMR50
  • Zoro # G0082110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL823HMR50
Zoro #
G0082110
UPC #
821002040623
Country of Origin
Taiwan, Province of China

Dimensions

Industry Chain Size
BL823
Chain Length
50 ft
Chain Overall Width
1

Details

Roller Chain Item
Leaf Chain
Roller Chain Type
Standard Riveted
Chain Material
Carbon Steel
Industry Chain Pitch
1.000"
Standards
ANSI
Chain Tensile Strength
25350

Description

SENQCIA Hi-Max Leaf Chains are manufactured . They are used primarily as tension linkage or force transmision chains for lifts and/or hoists. Assembled chains are wupplied with a rust prevent oil to resist rust durring shipment and storage. This chain is packaged on a 50ft reel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.