
C2040Ss 304 Ss Ol Cp ASMEANSI DbPitRlrChn StdRlr 1"Pit, C2040Sshmol, PK5 (Discontinued)
- Mfr # C2040SSHMOL
- Zoro # G0086715
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2040SSHMOL
Zoro #
G0086715
UPC #
821002043570
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
C2040
Chain Overall Width
0.85
Chain Roller Dia.
0.312
Details
Roller Chain Item
Offset Link
Roller Chain Type
Conveyor
Chain Material
Stainless Steel
Industry Chain Pitch
1.000"
Number of Strands
1
Standards
ANSI
Connecting End to Center Line
0.5
Rivet End to Center Line
0.35
Chain Tensile Strength
2790
Chain Type
External
Max. Allowable Load
100
Description
SENQCIA Hi-Max 304 Stainless Steel Double Pitch standard roller offset Links are manufactured . They offer excellent resistance against many forms of chemical attack and operate in temperatures ranging from -250 to +750 degrees F. Offset links are supplied with “flatted” connecting pins and a split cotter for ease of assembly in the field. These special purpose links allow the user to make an endless strand of roller chain from an odd number of pitches. They are also used to reduce the length of a strand by one pitch when normal chain elongation has created excess catenary sag on a roller chain drive. Care however should be taken as the offset link has significantly less load carrying capacity than the base chain itself. Each offset link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.