
C2060H Cl Cp Type ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (Discontinued)
- Mfr # C2060HMCL
- Zoro # G0082689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2060HMCL
Zoro #
G0082689
UPC #
821002047530
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
C2060
Chain Overall Width
1.37
Chain Roller Dia.
0.469
Details
Roller Chain Item
Connecting Link
Roller Chain Type
Conveyor
Chain Material
Carbon Steel
Industry Chain Pitch
1.500"
Number of Strands
1
Standards
ANSI
Rivet End to Center Line
0.59
Chain Tensile Strength
8500
Max. Allowable Load
1450
Connecting End to Center Line
0.78
Description
SENQCIA Hi-Max Double Pitch cottered type connecting links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. They can be used for standard roller or large roller Double Pitch chains. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.