Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45Elbow, SS, OrbitalWeld21/2", 21/2"

  • Mfr # TE2KS6MO2.5-PL

  • Zoro # G503858020


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Fitting Side B Tube Outer Diameter
2 1/2 in
Application
Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications
Fitting Side A Tube Outer Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE2KS6MO2.5-PL
Zoro #
G503858020
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME BPE
Application
Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications
Fitting Side A Connection Type
Orbital Weld
Exterior Finish
32 RA
Fitting Side B Connection Type
Orbital Weld
Fitting Shape
45 Degrees Elbow
Interior Smoothness
20 uin
Interior Finish
20 RA
Exterior Smoothness
32 uin
Color
Silver
Material Grade
6MO
Resistance Properties
Corrosion-Resistant
Fitting Material
Stainless Steel
Thread Sealant Type
Blank
Fitting Side 1 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 2 Connection Type
Orbital Weld

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards ASME BPE, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.