Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90Elbow, SS, Clamp21/2"

  • Mfr # TEG2C6MO2.5-PO

  • Zoro # G503858365


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Interior Finish
20 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2C6MO2.5-PO
Zoro #
G503858365
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side B Tube Outer Diameter
2 1/2 in
Fitting Side A Tube Outer Diameter
2 1/2 in
Fitting Wall Thickness
0.065 in
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 1/2 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Interior Finish
20 RA
Application
Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications
Fitting Side B Connection Type
Clamp
Exterior Smoothness
32 uin
Thread Sealant Type
Blank
Color
Silver
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Fitting Side A Connection Type
Clamp
Interior Smoothness
20 uin
Material Grade
6MO
Connector Type
Adapter
Fitting Side 2 Connection Type
Clamp
Fitting Side 1 Connection Type
Clamp
For Media Type
Beverages, Food

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE, Color Silver

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.