Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90Elbow, SS, Clamp4", Clamp4"

  • Mfr # TEG2C6MO4.0-PO

  • Zoro # G603858647


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Material Grade
6MO
Application
Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications
Fitting Side B Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2C6MO4.0-PO
Zoro #
G603858647
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Side A Tube Outer Diameter
4 in
Fitting Wall Thickness
0.083 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side 1 Tube Outer Diameter
4 in
Fitting Side 2 Tube Outer Diameter
4 in

Details

Item
Sanitary Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME BPE
Material Grade
6MO
Application
Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications
Fitting Side B Connection Type
Clamp
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Clamp
Fitting Shape
90 Degrees Elbow
Interior Smoothness
20 uin
Color
Silver
Exterior Smoothness
32 uin
Fitting Material
Stainless Steel
Interior Finish
20 RA
Exterior Finish
32 RA
Thread Sealant Type
Blank
Fitting Side 2 Connection Type
Clamp
Connector Type
Adapter
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Clamp

Description

Sanitary Fitting Elbow, Application Pharmaceutical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASME BPE, Color Silver, Exterior Smoothness 32 uin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.