Zoro Homepage

Cap, Stainless Steel, Clamp 2 in

  • Mfr # TEG16A6MO2.0-PO

  • Zoro # G304223577


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cap
Overall Length
3 19/32 in
Standards
ASME BPE
Fitting Connection Type
Clamp
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG16A6MO2.0-PO
Zoro #
G304223577
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
3 19/32 in
Fitting Tube Size Outside Diameter
2 in
Fitting Wall Thickness
0.25 in

Details

Item
Sanitary Fitting Cap
Specific Fitting Shape
Cap
Standards
ASME BPE
Fitting Connection Type
Clamp
Color
White
Interior Smoothness
20 uin
Material Grade
6MO
Fitting Shape
Cap
Interior Finish
20 RA
Fitting Material
Stainless Steel
Exterior Smoothness
32 uin
Exterior Finish
32 RA
Application
Pharmaceutical, Food Process, Dairy, Personal Care, Severe Corrosion Applications
For Media Type
Beverages

Description

Sanitary Fitting Cap, Application Pharmaceutical, Food Process, Dairy, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 2 in, Fitting Wall Thickness 0.25 in, Overall Length 3 19/32 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 uin, Interior Finish 20 RA, Interior Smoothness 20 uin

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.