Clamp Ferrule Long, SS, 3 19/32 in Dia
Mfr # TEG14AM76MO3.0-PL
Zoro # G903858323
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Clamp Ferrule Long
Overall Length
2 1/4 in
Standards
ASME BPE
Fitting Side B Outside Diameter
3 in
Finish/Coating
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG14AM76MO3.0-PL
Zoro #
G903858323
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
2 1/4 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Outside Diameter
3 579/1000 in
Compatible Tube Outer Diameter
3 in
Fitting Side 2 Outside Diameter
3 in
Fitting Side 1 Outside Diameter
3 19/32 in
Details
Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule Long
Standards
ASME BPE
Finish/Coating
Polished
Material Grade
AL-6XN
Fitting Shape
Clamp Ferrule Long
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Interior Finish
20 RA
Finish
Polished
Description
Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade AL-6XN, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 579/1000 in, Fitting Side B Outside Diameter 3 in, Overall Length 2 1/4 in, Specific Fitting Shape Clamp Ferrule Long, Finish/Coating Polished, Standards ASME BPE, Interior Finish 20 RA, Resistance Properties Corrosion-Resistant
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.