Clamp Ferrule Medium, SS, 1 31/32 in Dia
Mfr # TEG14BM76MO1.5-PO
Zoro # G903858248
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Clamp Ferrule Medium
Overall Length
1 1/8 in
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Fitting Side B Outside Diameter
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEG14BM76MO1.5-PO
Zoro #
G903858248
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1 1/8 in
Fitting Side B Outside Diameter
1 1/2 in
Compatible Tube Outer Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 123/125 in
Fitting Side 1 Outside Diameter
1 31/32 in
Fitting Side 2 Outside Diameter
1 1/2 in
Details
Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule Medium
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Interior Finish
20 RA
Fitting Material
Stainless Steel
Fitting Shape
Clamp Ferrule Medium
Finish/Coating
Polished
Material Grade
AL-6XN
Finish
Polished
Description
Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade AL-6XN, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 123/125 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE, Interior Finish 20 RA, Resistance Properties Corrosion-Resistant
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.