Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Ferrule Medium, SS, 3 1/16 in Dia

  • Mfr # TEG14BM76MO2.5-PL

  • Zoro # G503858266


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Clamp Ferrule Medium
Overall Length
1 1/8 in
Standards
ASME BPE
Finish/Coating
Polished
Fitting Shape
Clamp Ferrule Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG14BM76MO2.5-PL
Zoro #
G503858266
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1 1/8 in
Compatible Tube Outer Diameter
2 1/2 in
Fitting Side A Outside Diameter
3 47/1000 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side 1 Outside Diameter
3 1/16 in
Fitting Side 2 Outside Diameter
2 1/2 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule Medium
Standards
ASME BPE
Finish/Coating
Polished
Fitting Shape
Clamp Ferrule Medium
Exterior Finish
32 RA
Interior Finish
20 RA
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Material Grade
AL-6XN
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade AL-6XN, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 47/1000 in, Fitting Side B Outside Diameter 2 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE, Interior Finish 20 RA, Resistance Properties Corrosion-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.