Zoro Homepage

Clamp Ferrule Medium, SS, 3 19/32 in Dia

  • Mfr # TEG14BM76MO3.0-PL

  • Zoro # G503858358


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Clamp Ferrule Medium
Overall Length
1 1/8 in
Standards
ASME BPE
Interior Finish
20 RA
Fitting Side B Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG14BM76MO3.0-PL
Zoro #
G503858358
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1 1/8 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Outside Diameter
3 579/1000 in
Compatible Tube Outer Diameter
3 in
Fitting Side 1 Outside Diameter
3 19/32 in
Fitting Side 2 Outside Diameter
3 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule Medium
Standards
ASME BPE
Interior Finish
20 RA
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Fitting Shape
Clamp Ferrule Medium
Finish/Coating
Polished
Resistance Properties
Corrosion-Resistant
Material Grade
AL-6XN
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade AL-6XN, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 579/1000 in, Fitting Side B Outside Diameter 3 in, Overall Length 1 1/8 in, Specific Fitting Shape Clamp Ferrule Medium, Finish/Coating Polished, Standards ASME BPE, Interior Finish 20 RA, Resistance Properties Corrosion-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.