Zoro Homepage

Clamp Ferrule Short, SS, 2 17/32 in Dia

  • Mfr # TEG2CS6MO2.0-PL

  • Zoro # G903858620


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Clamp Ferrule Short
Overall Length
1/2 in
Standards
ASME BPE
Fitting Shape
Clamp Ferrule Short
Material Grade
AL-6XN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2CS6MO2.0-PL
Zoro #
G903858620
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1/2 in
Compatible Tube Outer Diameter
2 in
Fitting Side A Outside Diameter
2 129/250 in
Fitting Side B Outside Diameter
2 in
Fitting Side 1 Outside Diameter
2 17/32 in
Fitting Side 2 Outside Diameter
2 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule Short
Standards
ASME BPE
Fitting Shape
Clamp Ferrule Short
Material Grade
AL-6XN
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Resistance Properties
Corrosion-Resistant
Interior Finish
20 RA
Finish/Coating
Polished
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 2 in, Exterior Finish 32 RA, Material Grade AL-6XN, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 129/250 in, Fitting Side B Outside Diameter 2 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE, Interior Finish 20 RA, Resistance Properties Corrosion-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.