Zoro Homepage

Clamp Ferrule Short, SS, 31/32 in Dia

  • Mfr # TEG2CS6MO.75-PL

  • Zoro # G103858680


product price: $45.25
/ea

Key Features

Specific Fitting Shape
Clamp Ferrule Short
Overall Length
1/2 in
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Fitting Side A Outside Diameter
123/125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEG2CS6MO.75-PL
Zoro #
G103858680
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1/2 in
Fitting Side A Outside Diameter
123/125 in
Compatible Tube Outer Diameter
3/4 in
Fitting Side B Outside Diameter
3/4 in
Fitting Side 2 Outside Diameter
3/4 in
Fitting Side 1 Outside Diameter
31/32 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Clamp Ferrule Short
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Exterior Finish
32 RA
Finish/Coating
Polished
Fitting Material
Stainless Steel
Material Grade
AL-6XN
Interior Finish
20 RA
Fitting Shape
Clamp Ferrule Short
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 3/4 in, Exterior Finish 32 RA, Material Grade AL-6XN, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 123/125 in, Fitting Side B Outside Diameter 3/4 in, Overall Length 1/2 in, Specific Fitting Shape Clamp Ferrule Short, Finish/Coating Polished, Standards ASME BPE, Interior Finish 20 RA, Resistance Properties Corrosion-Resistant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.