Zoro Homepage

Insert, Stainless Steel, 1 in Dia

  • Mfr # AR221.0

  • Zoro # G404223514


product price: $11.75
/ea

Key Features

Specific Fitting Shape
Insert
Overall Length
1/32 in
Compatible Tube Outer Diameter
1 in
Fitting Material
Stainless Steel
Interior Finish
20 RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR221.0
Zoro #
G404223514
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1/32 in
Compatible Tube Outer Diameter
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1 in
Fitting Side 1 Outside Diameter
1 in
Fitting Side 2 Outside Diameter
1 in

Details

Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Insert
Fitting Material
Stainless Steel
Interior Finish
20 RA
Exterior Finish
32 RA
Finish/Coating
Polished
Material Grade
Hastelloy C-22
Fitting Shape
Insert
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1 in, Exterior Finish 32 RA, Material Grade Hastelloy C-22, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 in, Fitting Side B Outside Diameter 1 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.