Insert, Stainless Steel, 3 in Dia
Mfr # AR223.0
Zoro # G204223530
product price: $32.79
/eaKey Features
Specific Fitting Shape
Insert
Overall Length
1/32 in
Compatible Tube Outer Diameter
3 in
Interior Finish
20 RA
Fitting Shape
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR223.0
Zoro #
G204223530
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1/32 in
Compatible Tube Outer Diameter
3 in
Fitting Side B Outside Diameter
3 in
Fitting Side A Outside Diameter
3 in
Fitting Side 1 Outside Diameter
3 in
Fitting Side 2 Outside Diameter
3 in
Details
Item
Sanitary Fitting Ferrule
Specific Fitting Shape
Insert
Interior Finish
20 RA
Fitting Shape
Insert
Finish/Coating
Polished
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Material Grade
Hastelloy C-22
Finish
Polished
Description
Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 3 in, Exterior Finish 32 RA, Material Grade Hastelloy C-22, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 3 in, Fitting Side B Outside Diameter 3 in, Overall Length 1/32 in, Specific Fitting Shape Insert, Finish/Coating Polished, Interior Finish 20 RA
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.