Tee, StainlessSteel, OrbitalWeld3/4in

  • Mfr # TE7WWW6MO.75-PO

  • Zoro # G603858425


product price:  $414.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Tee
Overall Length
4 in
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Material Grade
6MO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE7WWW6MO.75-PO
Zoro #
G603858425
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side C Tube Outer Diameter
3/4 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
3/4 in
Fitting Side 3 Tube Outer Diameter
3/4 in

Details

Item
Sanitary Tee Fitting
Specific Fitting Shape
Tee
Standards
ASME BPE
Resistance Properties
Corrosion-Resistant
Material Grade
6MO
Exterior Finish
32 RA
Color
Silver
Fitting Side C Connection Type
Orbital Weld
Fitting Shape
Tee
Application
Medical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications
Fitting Side A Connection Type
Orbital Weld
Fitting Side B Connection Type
Orbital Weld
Fitting Material
Stainless Steel
Interior Finish
20 RA
Interior Smoothness
20 uin
Exterior Smoothness
32 uin
Fitting Side 3 Connection Type
Orbital Weld
Fitting Side 2 Connection Type
Orbital Weld
For Media Type
Beverages, Food
Fitting Side 1 Connection Type
Orbital Weld

Description

Sanitary Tee Fitting, Application Medical, Animal Food, Dairy, Personal Care, Severe Corrosion Applications, Fitting Side A Connection Type Orbital Weld, Fitting Side B Connection Type Orbital Weld, Fitting Side C Connection Type Orbital Weld, Exterior Finish 32 RA, Material Grade 6MO, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Side C Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.