Cap, Stainless Steel, Clamp 3/4 in
Mfr # TEG16A6MO.75-PO
Zoro # G403858298
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Overall Length
1 31/32 in
Standards
ASME BPE
Fitting Connection Type
Clamp
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEG16A6MO.75-PO
Zoro #
G403858298
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1 31/32 in
Fitting Tube Size Outside Diameter
3/4 in
Fitting Wall Thickness
0.25 in
Details
Item
Sanitary Fitting Cap
Specific Fitting Shape
Cap
Standards
ASME BPE
Fitting Connection Type
Clamp
Color
White
Exterior Smoothness
32 uin
Interior Smoothness
20 uin
Interior Finish
20 RA
Fitting Shape
Cap
Application
Pharmaceutical, Animal Food, Dairy, Food Process, Personal Care, Severe Corrosion Applications
Material Grade
6MO
Exterior Finish
32 RA
Fitting Material
Stainless Steel
For Media Type
Beverages
Description
Sanitary Fitting Cap, Application Pharmaceutical, Animal Food, Dairy, Food Process, Personal Care, Severe Corrosion Applications, Fitting Connection Type Clamp, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 6MO, Fitting Tube Size Outside Diameter 3/4 in, Fitting Wall Thickness 0.25 in, Overall Length 1 31/32 in, Specific Fitting Shape Cap, Standards ASME BPE, Color White, Exterior Smoothness 32 uin, Interior Finish 20 RA, Interior Smoothness 20 uin
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.