Action Kids Headphones With Mic - Stereo - Wired - Over-the-head - Binaural - Supra-aural
- Mfr # 195004
- Zoro # G914907713
product price:Â
$
16.29
/ea
Key Features
Cable Length
4 ft
Features
Secure, Durable
Width
5.8"
Height
2.2"
Standards
IPX2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195004
- Zoro #
- G914907713
- UPC #
- 25215196270
- Country of Origin
- China
Dimensions
- Cable Length
- 4 ft
- Width
- 5.8"
- Height
- 2.2"
Details
- Item
- Headset
- Features
- Secure, Durable
- Standards
- IPX2
- Corded/Wireless
- Corded
- Sound Mode
- Stereo
- Earpiece Design
- Over-the-head
- Earpiece Type
- Binaural
- Microphone Design
- On-cable
- Earpiece Sensitivity
- 95 dB
- Earpiece Controls
- Call/Answer
- Application
- Music
- Connectivity Technology
- Wired
- Durability
- Moisture Resistant, Sweat Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.