Shop MAXELL
See all product information
Create Account
Volume Limiting Wired Headphones for Kids, USB-C, Built-In Mic
- Mfr # 197341
- Zoro # G023953762
product price:Â
$
27.99
/ea
Key Features
Width
2 in
Connector Type
USB-C
Color
Black
Max. Decibels
95 dB
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 197341
- Zoro #
- G023953762
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 5.77 in
- Cable Length
- 4 ft
Details
- Item
- Kids Headphones
- Connector Type
- USB-C
- Color
- Black
- Max. Decibels
- 95 dB
- Material
- Plastic
- Corded/Wireless
- Corded
- Features
- In-built Microphone
Description
VOLUME LIMITING WIRED KIDS SIZED HEADPHONE WITH INLINE MIC, 4FT CORD, COLORED INTERCHANGABLE EARCAPS AND USB-C CONNECTIVITY
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.