Bass 13 Active Noise Cancelling Wireless Headphones

  • Mfr # 199685
  • Zoro # G715136046
product price: 
$
72.69
/ea

Key Features

Color
Black
Material
Plastic
Includes
Travel Case
Features
Foldable, Comfortable, Hands-free, Noise Reduction, Deep Bass, Collapsible
Length
3.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
199685
Zoro #
G715136046
UPC #
25215512326
Country of Origin
Japan

Dimensions

Length
3.25 in
Width
10.5 in
Driver Size
1.57"

Details

Color
Black
Material
Plastic
Item
Headset
Includes
Travel Case
Features
Foldable, Comfortable, Hands-free, Noise Reduction, Deep Bass, Collapsible
For Use With
Use With Any Bluetooth Compatible Device
Use For
Calling
Control Type
Media Control
Recommended Age
Adult
Type
Bluetooth
Connectivity
Wireless
Bluetooth Standard
Bluetooth 5.0
Maximum Frequency
20 kHz
Microphone Design
Boom
Integrated Microphone
Yes
Wireless Operating Distance
32.8 ft
Earpiece Type
Binaural
Minimum Frequency Response
20 Hz
Detachable Microphone
Yes
Signal to Noise Ratio (SNR)
20 dB
Active Noise Canceling (ANC)
Yes
Noise Canceling
Yes
Earpiece Design
On-ear, Over-the-head
Sound Mode
Stereo

Description

Bluetooth Active Noise Cancellation - when turned on, the ANC reduces about 20dB of outside noise. Great Sound Quality- delivers an immersive full range sound with 40mm powerful high fidelity drivers. ANC Battery Life- 10 hours of Playtime, 15 Hours ANC off. Detachable Boom MIC- Ideal for virtual meetings, and can be removed when not in use. Built-In Microphone- the included mic is perfect for hands-free calling. Collapsible- the foldable design makes them easy to store or take on the go.


  • • Bluetooth Active Noise Cancellation – when turned on, the ANC reduces about 20dB of outside noise.
  • • Great Sound Quality- delivers an immersive full range sound with 40mm powerful high-fidelity drivers.
  • • ANC Battery Life- 10 hours of Playtime (15 Hours ANC off)
  • • Detachable Boom MIC- Ideal for virtual meetings, and can be removed when not in use.
  • • Built-In Microphone- the included mic is perfect for hands-free calling.

Restrictions

Hazardous material

Ratings & reviews