EB-95 Stereo Earbuds - Stereo - Mini-phone (3.5mm) - Wired - 32 Ohm - 20 Hz to 23 kHz - Silver
- Mfr # 190560
- Zoro # G623366030
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Key Features
Driver Type
Ferrite
Connector Type
Mini-phone (3.5mm)
Earpiece Design
In-Ear
Driver Size
0.59 in
Impedance
32 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190560
- Zoro #
- G623366030
- UPC #
- 25215190247
- Country of Origin
- China
Dimensions
- Driver Size
- 0.59 in
- Cable Length
- 4 ft
Details
- Driver Type
- Ferrite
- Connector Type
- Mini-phone (3.5mm)
- Earpiece Design
- In-Ear
- Impedance
- 32 Ohm
- Sound Modes
- Stereo
- Connector Plating
- Silver Plated
- Color
- Black
- Corded/Wireless
- Corded
- Frequency Response
- 20 Hz to 23 kHz
- Item
- Earphone
- Earpiece Type
- Binaural
Description
EB-95 Stereo Earbuds - Stereo - Mini-phone (3.5mm) - Wired - 32 Ohm - 20 Hz to 23 kHz - Silver Plated Connector - Earbud - Binaural - Outer-ear - 4 ft Cable - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.