
Blank Media/Optical Disc, 10PK
Mfr # 648210
Zoro # G914920514
product price: $12.99
/pk 10, $1.30/eaKey Features
Capacity
700 MB
Speed
X48
Color
Silver
Includes
CD-R Discs, Jewelcase
Surface Type
Branded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
648210
Zoro #
G914920514
UPC #
25215625725
Country of Origin
Japan
Dimensions
Length
6 in
Width
5 in
Details
Item
CD Recordable Media
Capacity
700 MB
Speed
X48
Color
Silver
Includes
CD-R Discs, Jewelcase
Surface Type
Branded
Packaging
Slim Jewelcase
Time
80 Min
Single/Double Sided
Single
Material
Aluminum
For Use With
Audio Players
Disc Format Type
Write Once
Recycled
Yes
Maximum Recording Time
1.33 Hour
Features
Logo Printed
Media Formats
CD-R
Maximum Write Speed
40x
Description
Premium quality recording surface for noise-free playback. Record on computer CD writers. Playback on any CD drive or player. Supports write speeds to 48x. Available in write-once and rewritable formats. 700MB / 80 minutes recording time. Included: CD-R Discs
- • Premium quality recording surface for noise-free playback
- • Record on computer CD writers
- • Playback on any CD drive or player
- • Supports write speeds to 48x
- • Available in write-once and rewritable formats
- • 700MB / 80 minutes recording time
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.