Zoro Homepage

Blank Media/Optical Disc, 30PK

  • Mfr # 625335

  • Zoro # G314920503


product price: $16.25
/pk 30, $0.54/ea

Key Features

Capacity
700 MB
Speed
X32
Includes
CD-R Discs, Spindle
Color
Gold
Time
80 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625335
Zoro #
G314920503
UPC #
25215188596
Country of Origin
Japan

Dimensions

Width
5 in
Length
3 in

Details

Item
CD Recordable Media
Capacity
700 MB
Speed
X32
Includes
CD-R Discs, Spindle
Color
Gold
Time
80 Min
Surface Type
Branded
Packaging
Spindle
Disc Format Type
Write Once
Material
Aluminum
Single/Double Sided
Single
For Use With
Audio Players
Media Formats
CD-R
Maximum Recording Time
1.33 Hour
Maximum Write Speed
32x

Description

Premium quality recording surface for noise-free playback. Record on computer CD writers. Playback on any CD drive or player. Supports write speeds to 48x. Available in write-once and rewritable formats. 700MB / 80 minutes recording time. Included: CD-R Discs


  • • Premium quality recording surface for noise-free playback
  • • Record on computer CD writers
  • • Playback on any CD drive or player
  • • Supports write speeds to 48x
  • • Available in write-once and rewritable formats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.