Shop VERBATIM

Verbatim AZO DVD-R 4.7GB 16X with Branded Surface - 50pk Spindle - 2 Hour Maximum Recording Time

  • Mfr # 95101

  • Zoro # G405998947


product price:  $47.15
/ea

Key Features

Capacity
4.70 GB
Packaging
Spindle
Color
Silver
Max. Recording Time
2 hr
Features
AZO, Branded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95101
Zoro #
G405998947
UPC #
23942951018
Country of Origin
Taiwan, Province of China

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Packaging
Spindle
Color
Silver
Max. Recording Time
2 hr
Features
AZO, Branded
Number of Layers
Single-layer
Max. Write Speed
16x
Media Formats
DVD-R
Maximum Write Speed
16x
Maximum Recording Time
2 Hour

Description

Verbatim dvd-r, 95101, 16x speed, 4.7gb, for recoreders/drives, branded, 50/pk branded dvd-r offers 4.7gb or 120 minutes of write-once storage capacity, superior recording quality, and compatibility with 1x to 16x dvd-r writers. Dvd-r allows you to record a complete 4.7gb/120 minute disc in approximately 5 minutes. Recognized as the choice of professional users, dvd-r offers the optimal "advanced azo" recording dye, which provides the highest level of read/write performance, reliability, and archival life. Dvd-r media is compatible with 16x dvd-r drives. Read compatible with most dvd-rom drives and dvd video players. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.