
BLUETOOTH WIRELESS SPEAKER, B13-SPBK B13, SMALL SIZE (Discontinued)
- Mfr # 490902
- Zoro # G015558371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490902
Zoro #
G015558371
UPC #
25215515811
Country of Origin
Japan
Dimensions
Width
4.75 in
Length
6.82 in
Depth
1 in
Details
Color
Black
Description
The Bass13 Wireless Mini Speaker is a high performing speaker that offers heavy bass and 5 hours of wireless playtime. It also allows you to play your music from multiple interfaces such as: Bluetooth, USB/TF Card, AUX in and FM Radio. With its rubberized-water resistant finish and non-skid pad, you can take your music ANYWHERE!
- • PX2 – Will protect your speaker from some dripping water at a 15 degree angle
- • 5 hours of continuous playback of your favorite music
- • Built-in USB and a Micro SD slots. Just preload your favorite music and/or pod casts onto your digital storage devices for continuous music.
- • FM mode enables you to search stations in your area and picks up those stations with reliability and clarity.
- • Aux-in – Connect other portable devices directly to your Bass13 Mini Speaker with the AUX input. Devices just need a compatible 3.5mm aux output, such as smartphones and tablets.
- • Anti-skid pads – Helps with stability and protects your speaker from any scratches and sliding around.
- • Take your music anywhere, with its convenient lanyard. Just hook it up to your backpack or wrist and you are ready to go, so you can stay connected longer.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.