
CD-340 CD Lens Cleaner
Mfr # 190048
Zoro # G414920519
product price: $13.45
/eaKey Features
Color
Yellow
Width
6 in
Length
10 in
For Use With
CD/DVD
Material
MicroFiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190048
Zoro #
G414920519
UPC #
25215190049
Country of Origin
Japan
Dimensions
Width
6 in
Length
10 in
Details
Color
Yellow
For Use With
CD/DVD
Material
MicroFiber
Item
Lens Cleaner
Recommended Use
Static Remover, Dust Remover, Oil Remover, Dirt Remover
Compatibility
CD/VCD/DVD players
Features
Easy to Use, Reusable, Chemical-free
Includes
CD-340 CD Lens Cleaner, 90 Day Warranty
Description
- • Enhance CD player playback with this cleaning package.
- • Compatible with CD/VCD/DVD players
- • Includes advanced angle brush that safely cleans dirt & dust from the laser lens, making your CD player work like new
- • This CD head cleaner is reusable and regular use can help maintain good performance and prolong equipment life
- • This cleaner requires no complicated settings. Insert the disc, turn on the automated mode, and cleaning is complete after playback. No cleaning chemicals are needed for the brush.
- • This package includes a cleaning disc and microfiber cloth for enhancing the sound and image quality of old CDs. The disc should be replaced after 40 uses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.