CD-401 Multi-Color CD & DVD Sleeve - Sleeve - Plastic - AssortedCD/DVD
- Mfr # 190134
- Zoro # G015558357
product price:
$
10.15
/pk of 50, $0.20/ea
Key Features
Color
Multi
Material
Plastic
Depth
1.25 in
Protectant Uses
Scratching, Dust, other debris
Includes
Sleeves Color 50PK CD/DVD Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 190134
- Zoro #
- G015558357
- UPC #
- 25215191954
- Country of Origin
- Japan
Dimensions
- Depth
- 1.25 in
- Width
- 5.25 in
- Length
- 6.25 in
Details
- Color
- Multi
- Material
- Plastic
- Protectant Uses
- Scratching, Dust, other debris
- Includes
- Sleeves Color 50PK CD/DVD Paper
- For Use With
- Disc storage media
- Storage Type
- CD/DVD
- Plastic Design
- Clear
Description
Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
- • Great for storing CDs and DVDs
- • Protects from scratching, dust and other debris
- • Heavy-duty paper with clear plastic window
- • Clear plastic windows for easy identification
- • Ideal for storing and sharing CD/DVD media
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.