Shop ASUS
See all product information
Create Account
TUF Gaming P1 Gaming Mouse Pad
- Mfr # NC15TUFGAMINGP1DSHI
- Zoro # G312762723
product price:Â
$
32.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Durability
Water Resistant
Surface Material
Cloth, Textile, Woven
Material
Rubber
Width
14.17 in
Product Line
Gaming P1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC15TUFGAMINGP1DSHI
- Zoro #
- G312762723
- UPC #
- 195553521352
- Country of Origin
- China
- Item
- Gaming Mouse Pad
- Durability
- Water Resistant
- Surface Material
- Cloth, Textile, Woven
- Material
- Rubber
- Product Line
- Gaming P1
Dimensions
- Width
- 14.17 in
- Depth
- 10.24 in
- Height
- 0.08 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.