Shop MAXELL
See all product information
Create Account
CD-R700 CD Recordable Media - CD-R - 48x - 700 MB - 25 Pack - Light Green
- Mfr # 648445
- Zoro # G915558365
product price:
$
11.29
/pk of 25, $0.45/ea
Key Features
Capacity
700 MB
Speed
X48
Includes
CD-R700 48X 25PK SPINDLE
Length
2.25 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648445
- Zoro #
- G915558365
- UPC #
- 25215625732
- Country of Origin
- Japan
- Item
- CD Recordable Media
- Capacity
- 700 MB
- Speed
- X48
- Includes
- CD-R700 48X 25PK SPINDLE
- Shape
- Round
- For Use With
- Audio Players
- Media Formats
- CD-R
- Maximum Recording Time
- 1.33 Hour
- Color
- Light Green
- Maximum Write Speed
- 48x
Dimensions
- Length
- 2.25 in
- Width
- 5.25 in
Description
Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
- • Premium quality recording surface for noise free playback
- • Write once CD discs can be used in any internal or external disc writer
- • 700MB/80 min
- • 48X write speed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.