CD-R80 MU GOLD CDR 80 MINUTE WRITE ONCE FOR AUDIO RECORDING 50PK SPINDLE, 50PK

  • Mfr # 625156

  • Zoro # G615558351


product price: $24.55
/pk 50, $0.49/ea

Key Features

Capacity
700 MB
Speed
X48
Includes
CD-R Music 50PK SPINDLE
For Use With
Audio Players
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625156
Zoro #
G615558351
UPC #
25215188497
Country of Origin
Japan

Dimensions

Width
5.25 in
Length
2.25 in

Details

Item
CD Recordable Media
Capacity
700 MB
Speed
X48
Includes
CD-R Music 50PK SPINDLE
For Use With
Audio Players
Shape
Round
Media Formats
CD-R
Maximum Recording Time
1.33 Hour
Color
Gold

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.


  • • Premium quality recording surface for noise free playback
  • • Write once CD audio discs can be used in any internal or external disc writer or CDR audio recording device
  • • 700MB/80 min
  • • 32X write speed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.