Shop MAXELL
See all product information
Create Account
DVD Recordable Media - DVD-R - 16x - 4.70 GB - Spindle - 120mm, PK50
- Mfr # 638011
- Zoro # G714920462
product price:Â
$
24.75
/pk of 50, $0.50/ea
Key Features
Capacity
4.70 GB
Max. Write Speed
16x
Packing
Spindle
Media Formats
DVD-R
Maximum Recording Time
2 Hour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638011
- Zoro #
- G714920462
- UPC #
- 25215627514
- Country of Origin
- Japan
- Item
- DVD Recordable Media
- Capacity
- 4.70 GB
- Max. Write Speed
- 16x
- Packing
- Spindle
- Media Formats
- DVD-R
- Maximum Recording Time
- 2 Hour
- Maximum Write Speed
- 16x
Description
Premium quality recording surface for noise-free playback. Record on computer CD writers. Playback on any CD drive or player. Supports write speeds to 48x. Available in write-once and rewritable formats. 700MB / 80 minutes recording time. Included: CD-R Discs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.