DVD+R 16X DVD+R WRITE ONCE 4.7GB UP TO 120 MIN RECORDING 100PK SPINDLE, 100PK

  • Mfr # 639016

  • Zoro # G115558363


product price:  $49.49
/pk 100, $0.49/ea

Key Features

Includes
DVD+R 100 Pack Sp.
Shape
Round
For Use With
DVD Players
Length
7.2 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639016
Zoro #
G115558363
UPC #
25215627675
Country of Origin
Japan

Dimensions

Length
7.2 in
Width
5.25 in

Details

Includes
DVD+R 100 Pack Sp.
Shape
Round
For Use With
DVD Players
Media Formats
DVD+R
Capacity
4.70 GB
Maximum Write Speed
16x
Item
DVD Recordable Media

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.


  • • Capture and archive high capacity files
  • • Superior archival life makes DVD the ultimate format for storing valuable data
  • • Available in –R and +R write once and rewritable
  • • 4.7GB / 120-minutes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.